Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
WESTWARD

Aluminum Innerside Truck Box, Silver, Single, 3.2 cu. ft.

  • Item# 6GCP2
  • Mfr. Model# 6GCP2
  • Catalog Page# 785
  • UNSPSC# 24112401
Aluminum Innerside Truck Box, Silver, Single, 3.2 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $558.60 / each

List Price $588.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WESTWARD® aluminum innerside boxes each feature a built-in, full-length storage compartment. Mounting kit includes support legs and hardware.

View More

Technical Specs

  • Item Innerside Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 58-5/8""
  • Overall Depth 13"
  • Overall Height 11"
  • Storage Capacity 3.2 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Paddle Handle
  • Includes Mounting Kit with Support Legs and Hardware
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Adjustable
  • Features Self Rising Lid With Gas Spring Lid Lift For Easy Access, Lid Reinforced With Bolster For Superior Strength, High Strength Body Design Resists Cargo Damage
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.