Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
WESTWARD

Infrared Thermometer, -67° to 428°F

  • Item# 2LTC5
  • Mfr. Model# 2LTC5
  • Catalog Page# 615
  • UNSPSC# 41112213
Infrared Thermometer, -67° to 428°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -67 Degrees to 428 Degrees F
  • Temp. Range (C) -55 Degrees to 220 Degrees C
  • Focus Spot Size and Distance 0.10" @ 0.7"
  • Accuracy +/-4 Degrees F or +/-2% Whichever is Greater
  • Emissivity Adjustable 0.05 to 1.00
  • Laser Sighting Dual Laser
  • Battery Type (2) AAA
  • Data Hold Yes
  • Display LCD
  • Spectral Response 5.0 to 14 uM
  • Response Time 500 msec.
  • Repeatability +/-1 Degrees F
  • Memory Max/Min
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Trigger Push Button
  • Special Features Close Focus
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.