Skip Content

DV
TM
WESTWARD

Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -25° to 999° Temp. Range (F)

  • Item # 1VER2
  • My Part #
  • Mfr. Model # 1VER2
  • Catalog Page # 615
  • UNSPSC # 41112210
IR Therm,1" @ 12",-25  to 999 Deg. F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -25 Degrees to 999 Degrees
  • Temp. Range (C) - Infrared -32 Degrees to 535 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-3.0 Degrees Whichever is Greater
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-5.0 Degrees Whichever is Greater
  • Emissivity Fixed 0.95
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer No
  • Display - IR Camera Backlit LCD
  • Memory - Instrument No
  • Calibration Certificate Included No
  • Battery Type 9V
  • Data Hold Yes
  • Spectral Response - Infrared 5.0 to 14.0um
  • Response Time 500 msec.
  • Repeatability +/-2 Degrees F
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Trigger Push Button
  • Includes Pouch Case
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products