Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Industrial Nozzle, Front Trigger, 6 In

  • Item# 2LPN2
  • Mfr. Model# 2LPN2
  • Catalog Page# 1282
  • UNSPSC# 40141731
Industrial Nozzle, Front Trigger, 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $24.94 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pistol-grip spray nozzle features a metal handle and a flow-control turn knob.

View More

Technical Specs

  • Item Industrial Nozzle
  • Design Front Trigger
  • Features Front Trigger Adjustable Spray
  • Construction Die Cast Zinc Body and Brass Spray Tip
  • Connection GHT
  • Flow Rate Adjustable Spray/Front Trigger
  • Max. Pressure 100 psi
  • Max. Temp. 160 Degrees F
  • Color Blue/Black
  • Flow Control Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1.3 out of 5 by 3reviewers.
Rated 1 out of 5 by The nozzles that we have purchased in the past are sub standard and do not last. I would rate the a negative 5. Very little craftsmanship in the products,. Very disappointing. July 15, 2013
Rated 2 out of 5 by I purchased several of these and they all failed within months. The Die Cast Zinc Body failed and leaked on every one. The rear handle/trigger is very good at protecting your hand from hot water but, constant hot water makes it fail even faster. June 11, 2013
Rated 1 out of 5 by This product broke in one month The trigger failed approximately one month after purchase/ first use. March 23, 2012
  • 2016-07-23 T01:59:50.683-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2LPN2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.