DG
WESTWARD

Impact Universal Joint, 3/4 In. Dr

  • Item # 21WL69
  • My Part #
  • Mfr. Model # 21WL69
  • Catalog Page # 814
  • UNSPSC # 27111704
Impact Universal Joint, 3/4 In. Dr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Universal Joint
  • SAE or Metric SAE
  • Drive Size 3/4"
  • Finish Phosphate
  • Overall Length 4-3/16"
  • Number of Pieces 2
  • Standards ASME B107.2
  • For Use With 3/4" Impact Sockets and Accessories
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products