DG
WESTWARD

Impact Bit Socket Set, 1/2" Dr, 6 Pt.

  • Item # 4PRH1
  • My Part #
  • Mfr. Model # 4PRH1
  • Catalog Page # 774
  • UNSPSC # 27111703
Impact Bit Socket Set, 1/2" Dr, 6 Pt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Impact Socket Sets

• Always use retaining rings and pins for impact sockets with 3/4" drive and larger
Designed to withstand the high impacting torque loads that modern impact wrenches produce. Impact sockets are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.

View More

Technical Specs

  • Item Impact Bit Socket Set
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Std. Bit Point Styles Included 6
  • Tip Type Hex
  • Number of Pieces 10
  • Finish Black Oxide
  • Sockets Included 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
  • Standards ANSI B107.2-2002
  • Includes 1/2" Drive Hex Impact
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products