Skip Content

DV
WESTWARD

Illuminated Microscope,60X,80X,100X

  • Item # 35YV33
  • My Part #
  • Mfr. Model # 35YV33
  • Catalog Page # N/A
  • UNSPSC # 41111709
Illuminated Microscope,60X,80X,100X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact, handy, on-the-go magnifier is suited for education, inspection, and gardening applications.

View More

Technical Specs

  • Item Illuminated Microscope
  • Power 60X, 80X, 100X
  • Diopter 240, 320, 400
  • Focal Distance 0.16", 0.12", 0.1"
  • Lens Dia. 0.31"
  • Lens Acrylic
  • Case Plastic
  • Battery Type AA
  • Overall Length 5.67"
  • Includes Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.