Navigation Menu New

Access My Account, Order History, Lists and more here.

10D591 10D591 UNSPSC # 27112103

I Bar Clamp,48 in Max. Jaw Opening (In.),3,500 Nominal Clamping Pressure

  • Item # 10D591
  • Mfr. Model # 10D591
  • UNSPSC # 27112103
  • Catalog Page # 833 833
Country of Origin China. Country of Origin is subject to change.

The WESTWARD® I bar clamp features a rapid-acting clamp locking device. Compressed metal pawl engages in notches which are 3/4" apart in web of slide. 3500-lb. load capacity. Max. jaw opening: 48".

Tap image to zoom.

Roll over image to zoom.

I Bar Clamp,48 in Max. Jaw Opening (In.),3,500 Nominal Clamping Pressure

  • Item # 10D591
  • Mfr. Model # 10D591
  • UNSPSC # 27112103
  • Catalog Page # 833 833
Country of Origin China. Country of Origin is subject to change.

The WESTWARD® I bar clamp features a rapid-acting clamp locking device. Compressed metal pawl engages in notches which are 3/4" apart in web of slide. 3500-lb. load capacity. Max. jaw opening: 48".

Technical Specs

  • Item I Bar Clamp
  • Type Regular Duty
  • Opening (In.) 48 in
  • Throat Depth (In.) 1 3/4 in
  • Load Capacity (Lb.) 3,500 lb
  • Nominal Rail Size (In.) 54-1/2
  • Nominal Clamping Pressure 3,500
  • Spindle Dia. (In.) phase 39/64
  • Pad Type Smooth
  • Swivel Type No
  • Swivel Pad (In.) 0
  • Screw Size (In.) phase 39/64
  • Max. Jaw Opening (In.) 48 in
  • Clamp Face (In.) 1-23/32 x 1-7/8
  • Bar Thickness (In.) 15/64 in
  • Bar Width (In.) 1 1/2 in
  • Bar Material Steel
  • Handle Length (In.) 3 3/4 in
  • Handle Material Steel
  • Bar Size (In.) 15/64 x 1 27/32
  • Clamping Surface D (In.) 1 23/32 in
  • Clamping Surface W (In.) 1 7/8 in
  • Application For hard everyday production work

The WESTWARD® I bar clamp features a rapid-acting clamp locking device. Compressed metal pawl engages in notches which are 3/4" apart in web of slide. 3500-lb. load capacity. Max. jaw opening: 48".

Back to Top