Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

4-3/8 x 4" Side Pump Bottle Jack with 6 tons Lifting Capacity

  • Item# 3ZC60
  • Mfr. Model# 3ZC60
  • Catalog Page# 1232
  • UNSPSC# 24101612
4-3/8 x 4" Side Pump   Bottle Jack with 6 tons Lifting Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable steel jack engineered to take just about any abuse you throw their way, with a groove bypass mechanism that helps protect against overjumping and overloading, and a wide base for improved strength and stability. Heat-treated extension screw saddles permit low pick-up height adjustment and maximum lift height, while the precision-machined release valves provide safe, positive load control on jack descent.
Side pump should be used vertically (not upside down) or at angles not more than 5° from vertical position.

• Include handle
• Meet ANSI-PALD standards

View More

Technical Specs

  • Item Bottle Jack
  • Type Side Pump
  • Lifting Capacity 6 tons
  • Lifting Height Min. 8-1/2"
  • Lifting Height Max. 16-5/8"
  • Hydraulic Stroke 5-1/8"
  • Extension Screw 3"
  • Base Size 4-3/8 x 4"
  • Finish Durable Baked Blue Enamel
  • Standards ASME-PALD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We have purchased hundreds of these jacks as a component of our own safe jacks products and have found them to be of good quality and reliable. For us, Grainger has been a reliable supply chain partner. January 15, 2014
  • 2016-08-28 T04:36:52.397-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3ZC60, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.