Skip Content

ST
WESTWARD

Hose Hanger,Reel Dia. 11-1/2 in.

  • Item # 48PG05
  • My Part #
  • Mfr. Model # 48PG05
  • Catalog Page # 1016
  • UNSPSC # 40142121
Hose Hanger,Reel Dia. 11-1/2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your hose off the ground with this rust-proof wall-mount hanger. This hanger holds the weight of the hose without sagging and helps eliminate the hose from tangles, crimps, and kinks. Ideal for organizing any workspace that requires items to be coiled and stored.

View More

Technical Specs

  • Item Hose Hanger
  • Construction Stainless Steel
  • Reel Dia. 11-1/2"
  • Reel Width 8-11/16"
  • Hose Cap. 1/2-In. I.D. 200 ft.
  • Hose Cap. 5/8-In. I.D. 175 ft.
  • Hose Cap. 3/4-In. I.D. 150 ft.
  • Features Wall Mounted, Industrial Strength, Will Not Rust
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Hose Hanger,Reel Dia. 11-1/2 in. is rated 2.3 out of 5 by 3.
Rated 5 out of 5 by from Great item. Arrived in perfect condition. All Stainless Steel. They did include mounting hardware which was a nice addition. Highly recommend this item if you are in a marine, salt water environment.
Date published: 2017-04-21
  • y_2018, m_6, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_2, tr_1
  • loc_en_US, sid_48PG05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.