Skip Content

DV
TM
WESTWARD

Hose Grip Plier Set, Handle Type: Ergonomic, Number of Pieces: 3

  • Item # 4NFX2
  • My Part #
  • Mfr. Model # 4NFX2
  • Catalog Page # 874
  • UNSPSC # 27112113
Hose Grip Plier Set,Ergonomic,3 Pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plier Sets

Product Details

The WESTWARD® hose-grip pliers set are hardened and tempered steel with corrosion-resistant NiKlear™ coating and slip-resistant vinyl-grip handles. 3-piece set.

View More

Technical Specs

  • Item Hose Grip Plier Set
  • Number of Pieces 3
  • ESD Safe No
  • Includes 13" Hose Grip Pliers with 5/16", 1/2", and 3/4" Tips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Spring Return No
  • Handle Type Ergonomic
  • Handle Color Black
  • Material Chrome Vanadium Steel
  • Features Compound Joint
How can we improve our Technical Specifications?

Compliance and Restrictions