Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
WESTWARD

Hollow Wall Anchor, 1/4 In Dia, PK25

  • Item# 11K360
  • Mfr. Model# 11K360
  • Catalog Page# 2702
  • UNSPSC# 31162103
Hollow Wall Anchor,1/4 In Dia,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hollow Wall Anchor
  • Material Zinc Plated Carbon Steel
  • Screw Size 1/4"
  • Drill Size 7/16"
  • Screw Length 2-1/4"
  • Wall Thickness 1/8 to 5/8"
  • Meets/Exceeds FF-B-588D, Type III, Class A
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms