Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Hole Saw Set, Bi-Metal, 30 Pcs

  • Item# 12G709
  • Mfr. Model# 12G709
  • Catalog Page# 888
  • UNSPSC# 27112826
Hole Saw Set,Bi-Metal,30 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $412.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allow you to cut holes in a variety of shapes in different surfaces. Bimetal kit has M3 high-speed steel cutting edge with a hardened steel backer. 1-1/2" maximum cutting depth.

View More

Technical Specs

  • Item General Purpose Hole Saw Kit
  • Number of Pieces 30
  • Tooth Material Bi-Metal
  • Arbor Design Included
  • Range of Saw Sizes 3/4" to 6"
  • Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2", 2-1/8", 2-1/4", 2-3/8", 2-1/2", 2-3/4", 3", 3-1/2", 4", 4-1/4", 4-1/2", 5", 5-1/2" and 6"
  • Max. Cutting Depth 1-1/2"
  • Application Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood and Plastic
  • Teeth per Inch 4/6
  • Pitch Style Variable Pitch and Positive Rake
  • Thread Size 1/2-20 and 5/8-18
  • Arbor Hole 1/4"
  • Shank Size 1/4" Hex and 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 3" L and 1/4" dia. x 4-5/16" L
  • Includes (1) 12" Extension, (3) Arbors With HSS Pilot Drill, 1/4" Round Shank 1/2-20UNF, 7/16" Hex Shank 1/2-20UNF, 7/16" Hex Shank 5/8-18UNF, (2) 1/4"x110mm HSS 9341 Pilot Drills, Aluminum Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.