Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

Hole Saw, 1-3/4 In Dia, Carbide

  • Item# 6EXP3
  • Mfr. Model# 6EXP3
  • Catalog Page# 1073
  • UNSPSC# 27112826
Hole Saw,1-3/4 In Dia,Carbide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hole Cutter
  • Tooth Material Carbide Tipped
  • Saw Dia. 1-3/4"
  • Max. Cutting Depth 3/16"
  • Number of Teeth 10
  • Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass
  • Arbor Hole 3/8"
  • Includes Plastic Storage Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms