Skip Content

DV
TM
WESTWARD

7/8"-Dia. Hole Cutter for Metal, 3/16" Max. Cutting Depth, 3/8" Thread Size

  • Item # 6EXP0
  • My Part #
  • Mfr. Model # 6EXP0
  • Catalog Page # N/A
  • UNSPSC # 27112826
Hole Saw,7/8 In Dia,Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hole Saw Product Grouping Hole Cutters
  • Item Hole Cutter
  • Primary Saw Application Metal
  • Saw Dia. 7/8"
  • Max. Cutting Depth 3/16"
  • Arbor Design Not Included
  • Tooth Material Carbide Tipped
  • Number of Teeth 5
  • Thread Size 3/8"
  • Replacement Arbor No. No. 6EXP5
  • Shank Size 3/8" Hex
  • Pilot Drill Size 15/64" dia. x 3-7/8" L
  • Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass
  • Includes Plastic Storage Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products