Skip Content

WV
WESTWARD

Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1-1/2", 11-1/2 TPI, NPT, 1 EA

  • Item # 22XP92
  • My Part #
  • Mfr. Model # 22XP92
  • Catalog Page # N/A
  • UNSPSC # 27112805
Pipe Dies for Mach. Die Heads Set,1-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $9.48 / each

Web Price $32.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This replacement pipe threading die is designed for use in pipe threading machines. It features high speed steel (HSS) construction and creates a right-hand threading direction.

View More

Technical Specs

  • Pipe Threading Product Grouping Pipe Threading Replacement Dies
  • Pipe Threading - Item Pipe Dies Set for Threading Machine Die Heads
  • For Nominal Pipe Size 1-1/2"
  • Threads per Inch 11-1/2
  • Die Material/Type High Speed Steel
  • Pipe Thread Type NPT
  • Thread Direction Right Hand
  • For Use With 22XP81 Pipe Threader, 22XP86 Die Head
  • Number of Pieces in Set 4
  • Item Replacement Pipe Die
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.