Skip Content

DV
WESTWARD

5/16" Twist Drill Bit, High Speed Steel, Black Oxide, 3-3/16" Depth, Hex Shank Type

  • Item # 38RV82
  • My Part #
  • Mfr. Model # 38RV82
  • Catalog Page # N/A
  • UNSPSC # 27112801
Hex Drill Bit,Impact,5/16 in,Black Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Twist Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Twist Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 5/16"
  • Drilling Depth 3-3/16"
  • Drill Bit Finish Black Oxide
  • Overall Length 4-39/64"
  • Impact Rated Yes
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Decimal Equivalent 0.3125"
  • Shank Dia. 1/4"
  • Shank Shape Hex
How can we improve our Technical Specifications?

Compliance and Restrictions

None