Skip Content

WG
WESTWARD

Heavy-Duty Steel Hydraulic Service Jack with Lifting Capacity of 3 tons

  • Item # 5ML67
  • My Part #
  • Mfr. Model # 5ML67
  • Catalog Page # 942
  • UNSPSC # 24101612
Hydraulic Service Jack,3 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $287.00 / each

Web Price $287.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 93.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Westward® QuickLift® service jack provides a quick, effortless lift of rated capacity loads. Features one pump to lift contact point which allows a no-lift load lift possible in seconds. This jack can be used for lifting automotive, low clearance bus, farm, industrial, and construction vehicles. After lifting, loads must be immediately supported by a pair of appropriately rated vehicle stands. This jack is not appropriate for use in lifting or positioning construction trailers, mobile homes, houses and/or other building structures.

View More

Technical Specs

  • Item Hydraulic Service Jack
  • Application Heavy-Duty
  • Material Steel
  • Lifting Capacity 3 tons
  • Lifting Height Min. 5-1/2"
  • Lifting Height Max. 19-3/4"
  • Power Raise 14-3/4"
  • Chassis Length 27"
  • Operation Type Manual
  • Handle Length 42-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.