Skip Content

C3
WESTWARD

Heavy Duty Drag Harrow, Steel, Number of Tines 36, Width 4 ft., Length 5 ft.

  • Item # 46V236
  • My Part #
  • Mfr. Model # 46V236
  • Catalog Page # N/A
  • UNSPSC # 21101502
Heavy Duty Drag Harrow,4 Ft. W x 5 Ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $403.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 144.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty drag harrow is ideal for smoothing or leveling dirt, garden soil, or gravel. It's easy to pull behind all-terrain and utility task vehicles (ATVs and UTVs) and can be used for dragging driveways and riding tracks. The cold-formed tines help eliminate breakage and serve to loosen soil after it has been plowed and packed.

View More

Technical Specs

  • Item Heavy Duty Drag Harrow
  • Material Steel
  • Width 4 ft.
  • Length 5 ft.
  • Number of Tines 36
  • For Use With ATVs, Tractors
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.