WG
WESTWARD

Heavy Duty Combination Vise, 4" Jaw Width, 4" Max. Opening, 2-5/8" Throat Depth

  • Item # 39M992
  • My Part #
  • Mfr. Model # 39M992
  • Catalog Page # 832
  • UNSPSC # 27112102
Heavy Duty Combination Vise, 4" Jaw Width, 4" Max. Opening, 2-5/8" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Includes replaceable, hardened steel, serrated metal jaws and pipe jaws. Its 360° swivel base is built with serrated locking faces, double lock-downs, and extra-deep throats. The mechanic's vise also features an enclosed box frame and steel channel.

Note: Additional replacement jaws and magnetic caps are available separately.

View More

Technical Specs

  • Item Combination Vise
  • Item - Vises Combination Vise
  • Product Grouping - Vises Bench Vises
  • Duty Rating - Vises Heavy Duty
  • Jaw Width - Vises 4"
  • Max. Opening - Vises 4"
  • Throat Depth - Vises 2-5/8"
  • Deep Throat No
  • Base Type - Vises Swivel
  • Pipe Jaw Included No
  • Reversible No
  • High Visibility No
  • Swivel Angle - Vises 360 Degrees
  • Jaw Face - Vises Serrated
  • Quick-Acting No
  • Material -Vises Ductile Iron
  • Jaw Type Fixed
  • Number of Lock Down Bolts 2
  • Body Casting Tensile Strength 60,000 psi
  • Number of Mounting Points 4
  • Mounting Hole Dia. 1/2"
  • Overall Length 14-1/8"
  • Overall Height 7-1/2"
  • Overall Width 7-43/64"
  • Features Unbreakable, 2500 kg Clamping Force
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.