Navigation Menu New

Access My Account, Order History, Lists and more here.

23PC40 23PC40 UNSPSC # 26111722

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Heavy Duty Boost Cable Clamp, 800A, Rd/Blk

  • Item # 23PC40
  • Mfr. Model # 23PC40
  • UNSPSC # 26111722
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Duty battery booster clamp connects the booster cable with the vehicle.

Technical Specs

  • Item Battery Clamp
  • Max. Amps 800 A
  • Max. Voltage 12/24V
  • Color Red/Black
  • Gauge 1 to 4
  • Connection Material Steel/Copper
  • Connection Type Clamp
  • Package Quantity 1

Duty battery booster clamp connects the booster cable with the vehicle.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top