Skip Content
DG
TM
WESTWARD

Electric Heat Gun 120VAC, Variable Temp. Settings, 150° to 1000°F

  • Item # 4HWK3
  • My Part #
  • Mfr. Model # 4HWK3
  • Catalog Page # 759
  • UNSPSC # 27112717
Heat Guns,150 to 1000F,5.0/9.0 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Heat Gun Product Grouping Heat Guns
  • Item Heat Gun
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 150 Degrees to 1000 Degrees F
  • Air Volume 5.0/9.0 cfm
  • Watts 1200
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • LCD Display No
  • Case Included No
  • Stand Included No
  • Amps AC 10.0
  • Application General Purpose
  • Brushless Motor No
  • Standards UL, cUL, CE and RoHS Compliant
  • Switch Type Slide
  • Heat Control Switch Turn Dial
  • Temp. Lock No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products