Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

LED Industrial Headlamp, ABS Plastic, 30,000 hr. Lamp Life, Maximum Lumens Output: 185, Silver

  • Item# 6AHC3
  • Mfr. Model# 6AHC3
  • Catalog Page# 669
  • UNSPSC# 39111702
LED Industrial Headlamp, ABS Plastic, 30,000 hr. Lamp Life, Maximum Lumens Output: 185, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AA
  • Lumens 185
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 16 hr.
  • Lumens Range 100 to 249
  • Run Time on High Setting 16 hr.
  • Maximum Lumens Output 185
  • Lamp Type LED
  • Lamp Life 30,000 hr.
  • Light Output Modes High
  • Color Output Mode Blue/Green/Red
  • Body Color Silver
  • Body Material ABS Plastic
  • Switch Type Push Button
  • Mounting Type Strap
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I purchased this head lamp and batteries last a very long time its very durable and very brite, after using this lamp myself i have purchased 13 more for staff and will contuniue to purchase this lamp, good lamp at a good price December 12, 2012
  • 2015-09-08T19:46:33.640-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6AHC3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.