Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

LED Industrial Headlamp, ABS Plastic, 100,000 hr. Lamp Life, Black

  • Item# 6AHA8
  • Mfr. Model# 6AHA8
  • Catalog Page# 669
  • UNSPSC# 39111702
LED Industrial Headlamp, ABS Plastic, 100,000 hr. Lamp Life, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $28.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flashlight features a 3-position push-button switch.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AAA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 70 hr.
  • Lumens Range 0 to 49
  • Run Time on High Setting 70 hr.
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Light Output Modes High
  • Body Color Black
  • Body Material ABS Plastic
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Beam Distance 9m
  • Impact Resistance No
  • Water Penetration Rating IP44
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Nice construction. Works well. But very little light output. I purchased for an employee wear when cleaning out stainless tanks. It doesn't provide much light and its very scattered and not a nice bright focused beam. January 30, 2015
  • 2015-09-08T19:46:34.607-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6AHA8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.