Skip Content

 
TM
WESTWARD

Handheld Sprayer

Handheld Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Handheld Sprayer 
  • Tank Material Polyethylene 
  • Nozzle Type Adjustable Cone 
Application
Please Select
Tank Capacity
Please Select
In Tank Filter
Please Select
Hose Length
Please Select
Fill Opening Size
Please Select
Pressure Release
Please Select
Wand Material
Please Select
Nozzle Material
Please Select
Pressure Range
Please Select
Wand Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Application
Tank Capacity
In Tank Filter
Hose Length
Fill Opening Size
Pressure Release
Wand Material
Nozzle Material
Pressure Range
Wand Length
Price
Qty
Please use Qty box to add item(s) to cart.
39D767
Acid Stain, Spraying
2 gal.
No
38"
4"
Yes
Polypropylene
Polyethylene
40 psi
12"

$67.15 / each

Enter location to check availability
Catalog Page #  1274 

Price $67.15 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Acid Stain, Spraying
  • Tank Capacity 2 gal.
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 38"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 40 psi
  • Wand Length 12"
39D763
Cleaners, Degreasers, Penetrating Oils, Solvents, Lubricants
2 gal.
Yes
46"
4"
Yes
Polypropylene
Polyethylene
40 psi
18"

$62.80 / each

Enter location to check availability
Catalog Page #  1273 

Price $62.80 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Cleaners, Degreasers, Penetrating Oils, Solvents, Lubricants
  • Tank Capacity 2 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 46"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 40 psi
  • Wand Length 18"
39D764
Cleaners, Degreasers, Penetrating Oils, Solvents, Lubricants
3 gal.
Yes
46"
4"
Yes
Polypropylene
Polyethylene
40 psi
18"

$80.10 / each

Enter location to check availability
Catalog Page #  1273 

Price $80.10 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Cleaners, Degreasers, Penetrating Oils, Solvents, Lubricants
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 46"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 40 psi
  • Wand Length 18"
12U473
Cleaning, Degreasing
31/64 gal.
Yes
1-1/2"
Yes
Brass
20 to 35 psi

$23.77 / each

Enter location to check availability
Catalog Page #  1273 

Price $23.77 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Cleaning, Degreasing
  • Tank Capacity 31/64 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Fill Opening Size 1-1/2"
  • Pressure Release Yes
  • Nozzle Type Adjustable Cone
  • Nozzle Material Brass
  • Pressure Range 20 to 35 psi
12U478
Janitorial, Sanitation
1 gal.
Yes
34"
4-1/2"
No
Polypropylene
Polyethylene
35 to 45 psi
12"

$14.48 / each

Enter location to check availability
Catalog Page #  1273 

Price $14.48 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 1 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 34"
  • Fill Opening Size 4-1/2"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 35 to 45 psi
  • Wand Length 12"
12U481
Janitorial, Sanitation
1 gal.
Yes
42"
4-1/2"
Yes
Polypropylene
Polyethylene
35 to 45 psi
12"

$35.95 / each

Enter location to check availability
Catalog Page #  1273 

Price $35.95 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 1 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 35 to 45 psi
  • Wand Length 12"
12U475
Janitorial, Sanitation
2 gal.
Yes
42"
4-1/2"
Yes
Polypropylene
Polyethylene
35 to 45 psi
12"

$47.80 / each

Enter location to check availability
Catalog Page #  1273 

Price $47.80 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 2 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 35 to 45 psi
  • Wand Length 12"
12U476
Janitorial, Sanitation
3 gal.
Yes
42"
4-1/2"
Yes
Polypropylene
Polyethylene
35 to 45 psi
18"

$49.80 / each

Enter location to check availability
Catalog Page #  1273 

Price $49.80 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 35 to 45 psi
  • Wand Length 18"
12U469
Lawn and Garden
1 gal.
Yes
34"
4-1/2"
No
Polypropylene
Polyethylene
35 to 45 psi
12"

$10.67 / each

Enter location to check availability
Catalog Page #  1273 

Price $10.67 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Lawn and Garden
  • Tank Capacity 1 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 34"
  • Fill Opening Size 4-1/2"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 35 to 45 psi
  • Wand Length 12"
12U480
Lawn and Garden
1 gal.
Yes
42"
4-1/2"
No
Polypropylene
Polyethylene
35 to 45 psi
12"

$27.45 / each

Enter location to check availability
Catalog Page #  1273 

Price $27.45 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Lawn and Garden
  • Tank Capacity 1 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Pressure Range 35 to 45 psi
  • Wand Length 12"
39D762
Lawn and Garden
2 gal.
Yes
46"
4"
Yes
Brass
Brass/Polyethylene
40 psi
18"

$58.35 / each

Enter location to check availability
Catalog Page #  1273 

Price $58.35 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Lawn and Garden
  • Tank Capacity 2 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 46"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Brass
  • Nozzle Type Adjustable Cone
  • Nozzle Material Brass/Polyethylene
  • Pressure Range 40 psi
  • Wand Length 18"
39D766
Lawn and Garden
3 gal.
Yes
46"
4"
Yes
Brass
Brass/Polyethylene
40 psi
18"

$59.05 / each

Enter location to check availability
Catalog Page #  1274 

Price $59.05 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Lawn and Garden
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 46"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Brass
  • Nozzle Type Adjustable Cone
  • Nozzle Material Brass/Polyethylene
  • Pressure Range 40 psi
  • Wand Length 18"
39D765
Multi-purpose
3 gal.
Yes
46"
4"
Yes
Brass
Brass/Polyethylene
40 psi
18"

$86.00 / each

Enter location to check availability
Catalog Page #  1273 

Price $86.00 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Multi-purpose
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 46"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Brass
  • Nozzle Type Adjustable Cone
  • Nozzle Material Brass/Polyethylene
  • Pressure Range 40 psi
  • Wand Length 18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More