Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

Cleaning, Degreasing Handheld Sprayer, 35 to 45 psi, 3 gal.

  • Item# 12U471
  • Mfr. Model# 12U471
  • Catalog Page# N/A
  • UNSPSC# 21101801
Cleaning, Degreasing Handheld Sprayer, 35 to 45 psi, 3 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Sprayer
  • Application Cleaning, Degreasing
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Hose Material PVC/Nylon Reinforced
  • Wand Length 18"
  • Pump Length 11"
  • Pressure Range 35 to 45 psi
  • Seal/Gasket Material Viton(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.