Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Lawn and Garden Handheld Sprayer, 35 to 45 psi, 1 gal.

  • Item# 12U469
  • Mfr. Model# 12U469
  • Catalog Page# 1273
  • UNSPSC# 21101801
Lawn and Garden Handheld Sprayer, 35 to 45 psi, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.67 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for smaller jobs, this portable sprayer is suitable for weed control, pesticides, and fertilizing.

View More

Technical Specs

  • Item Handheld Sprayer
  • Application Lawn and Garden
  • Tank Capacity 1 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 34"
  • Fill Opening Size 4-1/2"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polyethylene
  • Hose Material PVC/Nylon Reinforced
  • Wand Length 12"
  • Pump Length 11"
  • Pressure Range 35 to 45 psi
  • Seal/Gasket Material Viton(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by This is a good little pump up sprayer, if you can get one that works. I ordered 2, one came in with the pump seal split and would not pump up. First tried to order a new pump seal, there are several parts listed, but the pump seal is not one of them. This seal is the most common part that goes out on pump up sprayers and you can not order a replacement. Called Grainger for a replacement and they where great. Got a complete sprayer replacement out that day and the same seal was split on it too. Call Grainger again, once again they where very helpful, they had the order fulfillment people check to make sure the pump worked before shipping. The pump works great, if you can get one that has a good seal. April 23, 2015
  • 2016-09-22 T05:47:49.009-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12U469, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.