Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Handheld Blower/Vacuum, Electric, 375 CFM

  • Item# 20X615
  • Mfr. Model# 20X615
  • Catalog Page# 1252
  • UNSPSC# 27112701
Handheld Blower/Vacuum,Electric,375 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Blower/Vacuum
  • Fuel Type Electric
  • Max. Air Flow 370 cfm
  • Max. Air Speed 210 mph
  • dBA 90
  • Speed Control High/Low
  • Includes Vacuum Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a awesome product!Very powerful blower to be an electric. Before I bought the product I read the specs and noticed the CFM's and could not believe is was that powerful for the price it sells.So I bought it and I am very satisfied .Definitely worth every dollar I spend,With this product you'll definitely get the most bang for your buck compare to other overpriced blowers out there.Oh and it's a vacuum too so that's a another plus! February 2, 2016
  • 2016-08-24 T04:39:30.520-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_20X615, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.