Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

Conduit Bender Head, 1/2 EMT, Rigid

  • Item# 6EXR5
  • Mfr. Model# 6EXR5
  • Catalog Page# 1072
  • UNSPSC# 27112503
Conduit Bender Head,1/2 EMT,Rigid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conduit Bender Head
  • Type Handle Not Included
  • EMT Size 1/2"
  • Centerline Bend Radius 4-3/16"
  • Construction Heat Treated Aluminum
  • Markings Cast-In Offset Multipliers, Sight Indicator, Star, Arrow, Rim Notch 10, 22 1/2, 30, 45, 60 And 90 Deg
  • Application Bend EMT Conduit and IMC Conduit
  • For Use With 6EXR8 Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms