Skip Content

DG
WESTWARD

Carbide Core Bit, 3-1/4" Dia. X 22" L, SDS Max, Dry Application, 4" Drilling Depth

  • Item # 22UW37
  • My Part #
  • Mfr. Model # 22UW37
  • Catalog Page # N/A
  • UNSPSC # 20121607
Carbide Core Bit, 3-1/4" Dia. X 22" L, SDS Max, Dry Application, 4" Drilling Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Core Bit
  • Core Bit Cutter Material Carbide
  • Bit Dia. 3-1/4"
  • Drilling Depth 4"
  • Overall Length 22"
  • Shank Shape SDS Max
  • Wet or Dry Application Dry
  • Application Drilling Concrete, Rock, Masonry and Bricks
  • For Use With Hammer Drill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.