Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Hacksaw Blade, 12 In, 24TPI, Bi-metal

  • Item# 5WFV8
  • Mfr. Model# 5WFV8
  • Catalog Page# 1106
  • UNSPSC# 27112802
Hacksaw Blade,12 In,24TPI,Bi-metal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hacksaw Blade
  • Material 6150 Body, M2 Teeth
  • Length (In.) 12
  • Width (In.) 1/2
  • Thickness (In.) 0.022
  • Teeth per Inch 24
  • Application For Use with Most Metals Including Un-Hardened Tool Steel and Stainless Steel
  • Characteristics New Blade Technology Cuts Faster and Stays Sharp Longer
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms