Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Adj Hacksaw, Rubber Grip, 12 In Blade

  • Item# 5WFV6
  • Mfr. Model# 5WFV6
  • Catalog Page# N/A
  • UNSPSC# 27111508
Adj Hacksaw,Rubber Grip,12 In Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hacksaws and Blades
Use for cutting metal. Compact and Mini saws are for lightweight cutting in very restricted areas. High-tension saws have adjustable tension to speed cutting and prolong blade life. Low-profile saws are for areas with limited access.

View More

Technical Specs

  • Item Hacksaw
  • Type Adjustable Length
  • Length 16-5/8"
  • Blade Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Teeth per Inch 18
  • Throat Depth 4-1/4"
  • Handle Design Rubber Grip
  • Function For Most Metals Including Unhardened Tool Steel and Stainless Steel
  • Number of Pieces 1
  • Includes High Carbon Steel Blade
  • Manufacturers Warranty Length One Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms