Skip Content

DV
TM
WESTWARD

Grout Saw,8 In,Black,Plastic Handle

  • Item # 13A588
  • My Part #
  • Mfr. Model # 13A588
  • Catalog Page # N/A
  • UNSPSC # 27111508
Grout Saw,8 In,Black,Plastic Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 8" saw is designed for stripping, cleaning, and removing grout. It includes 1 carbide grit blade and 1 steel-tooth blade. Refill blade kit No. 13A584 is available separately.

View More

Technical Specs

  • Item Grout Saw
  • Type Professional
  • Size 8"
  • Color Black
  • Construction Plastic Handle
  • Application For Stripping, Cleaning and Removing of Grout
  • Includes 2 Blades
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products