Skip Content

ST
WESTWARD

Grease Pump with Gun, Fits Container Size 400 lb./55 gal. Drum, 3" Air Motor Size

  • Item # 29FX04
  • My Part #
  • Mfr. Model # 29FX04
  • Catalog Page # 936
  • UNSPSC # 40151524
Grease Pump with Gun, Fits Container Size 400 lb./55 gal. Drum, 3" Air Motor Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,100.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 64.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Package includes pump, follower plate, drum cover, air coupler/connector, hose, and high-pressure gun.

View More

Technical Specs

  • Item Grease Pump with Gun
  • Air Motor Size 3"
  • Fits Container Size 400 lb./55 gal. Drum
  • Volume per Minute 4 lb.
  • Pump Ratio 50:1
  • Consumption @ 100 PSI 21.6 cfm
  • Max. Pressure 9000 psi
  • Air Inlet 1/4" FNPT
  • Grease Type NLGI 1 and 2
  • Hose Length 13 ft.
  • Material Nitrile Rubber and Steel
  • Drum Cover Dia. 23-5/8"
  • Tube Dia. 1-1/4"
  • Application Ideal for Transfer Grease in High Volume and Long Distance
  • Features Complete Set of Fluid Transfer Accessories Gives End User Trouble-Free Using Experience
  • Includes Drum Cover, Follower Plate, Grease Hose, Grease Gun
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.