Skip Content

C3
WESTWARD

Grease Pump with Gun, Fits Container Size 400 lb./55 gal. Drum, 2-1/2" Air Motor Size

  • Item # 5NUE5
  • My Part #
  • Mfr. Model # 5NUE5
  • Catalog Page # 936
  • UNSPSC # 40151524
Grease Pump with Gun, Fits Container Size 400 lb./55 gal. Drum, 2-1/2" Air Motor Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $832.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 38.35 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This is 50:1 pump will dispense grease at a pressure equaling approx. 40 - 50 times the Air Inlet Pressure. Recommended for applications requiring volume greasing at high pressures in industry, workshops, farm etc.

View More

Technical Specs

  • Item Grease Pump with Gun
  • Air Motor Size 2-1/2"
  • Fits Container Size 400 lb./55 gal. Drum
  • Volume per Minute 2.20 lb.
  • Pump Ratio 50:1
  • Consumption @ 100 PSI 8.1 cfm
  • Max. Pressure 7500 psi
  • Air Inlet 1/4" NPT
  • Grease Type NLGI 1 and 2
  • Hose Length 7 ft.
  • Material Steel, Brass, Aluminum And Polyurethane
  • Drum Cover Dia. 24-1/2"
  • Application For High Pressure Greasing In Industrial Applications
  • Includes Rubber Lining Follower Plate, High Pressure Grease Hose Fitted With Grease Control Valve With Z Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.