Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Air-Operated Grease Gun, 5000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Flex Hose Nozz

  • Item # 1ZTC5
  • Mfr. Model # 1ZTC5
  • Catalog Page # N/A
  • UNSPSC # 27112901
Air-Operated Grease Gun, 5000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Flex Hose Nozz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $123.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.4 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This grease gun gives you accurate control to deliver the right amount of lubrication exactly where it's needed. Air-Operated Precision-calibrated gun requires a filtered air supply—40 to 120 psi—and can be used with noncorrosive fluids, up to and including NLGI Grade 2 greases. Includes a quick-connect male air coupler fitting and a loader fitting in the gun head.

View More

Technical Specs

  • Item Air-Operated Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 40.0
  • Max. Operating Pressure 5000 psi
  • Air Inlet Size 1/4" FNPT
  • Air Input Range 40 to 120 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 12"
  • Tube Color Gray
  • Tube Material Steel
  • Pressure Ratio 50:1
  • Grease Type Up to and Including NLGI Grade 2 Greases
  • Tool Length 16"
  • Application Ideal For Use With Trucks, Buses, Garage And Plant Maintenance
  • Includes Quick Connect Male Air Coupler Fitting, Grease Gun Head Fitted with 1/8"-27 FNPT Loader Fitting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.