ST
WESTWARD

Glue Gun Kit, 12 PC

  • Item # 4YR47
  • My Part #
  • Mfr. Model # 4YR47
  • Catalog Page # 2238
  • UNSPSC # 27112719
Glue Gun Kit,  12 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 12-piece, heavy-duty glue gun kit features 3 special-use nozzles, a nonstick work pad, 6 high-temperature glue sticks, a wire stand, and a carrying case.

View More

Technical Specs

  • Item Electric Glue Gun
  • Type 12 Piece, Heavy Duty Glue Gun Kit
  • Watts 100
  • Voltage 120
  • Feed Lever
  • Glue Stick Capacity 1/2"
  • Switch Type Convenient On/Off
  • Function Trigger Advance Provides Better Control and Uniform Application of Glue, Wire Stand Keeps Hot Glue Above and Off Working Surface
  • Includes 100 W Glue Gun with 3 Special Use Nozzles, Non-stick Work Pad, 6 High Temperature Glue Sticks, Wire Stand and Carrying Case, Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.