Skip Content
NC
TM
WESTWARD

Gear Oil Package, Air Op, Ratio 5:1,16 gal

  • Item # 5TCU7
  • Mfr. Model # 5TCU7
  • Catalog Page # 975
  • UNSPSC # 40151524
Gear Oil Package,Air Op,Ratio 5:1,16 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $772.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gear oil package is air-operated. Includes pump, drum cover, digital oil control valve, and 7-ft. hose. Container not included.

View More

Technical Specs

  • Item Gear Oil Package
  • Type Air Operated
  • Air Motor Size (In.) 2-1/2
  • Pump Ratio 5:1
  • Container Size 16 gal.
  • Consumption @ 100 PSI 6.5 CFM
  • Working Flow Max. (GPM) 6.6
  • Min. Air Inlet Pressure 70
  • Max. Air Inlet PSI 115
  • Outlet Pressure Max. (PSI) 580
  • Air Inlet (In.) 1/4 FNPT
  • Fluid Outlet Thread (In.) 3/4 MNPT
  • Pump for Multiple Outlets Yes
  • For Use With Oils Up To SAE 149
  • Includes Pump, Drum Cover, Digital Oil Control Valve, and 7 Ft Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.