Skip Content

 
TM
WESTWARD

Garden/Mixing Hoe

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Blade Width 6" 
  • Blade Length 4" 
  • Blade Material Steel 
Item
Please Select
Handle Material
Please Select
Handle Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Handle Material
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
2MVT3
Garden Hoe
Wood
59-1/2"

$34.85 / each

Enter location to check availability
Catalog Page #  1270 

Price $34.85 / each

Technical Specs

  • Item Garden Hoe
  • Blade Width 6"
  • Blade Length 4"
  • Handle Material Wood
  • Handle Length 59-1/2"
  • Blade Material Steel
2MVR7
Hoe
Fiberglass
54"

$43.90 / each

Enter location to check availability
Catalog Page #  1270 

Price $43.90 / each

Technical Specs

  • Item Hoe
  • Blade Width 6"
  • Blade Length 4"
  • Handle Material Fiberglass
  • Handle Length 54"
  • Blade Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More