Skip Content

DV
WESTWARD

Framing Hammer,22 Oz,Fiberglass,Milled

  • Item # 2FGL9
  • My Part #
  • Mfr. Model # 2FGL9
  • Catalog Page # N/A
  • UNSPSC # 27111602
Framing Hammer,22 Oz,Fiberglass,Milled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Framing Hammer
  • Head Weight (Oz.) 22.0
  • Overall Length (In.) 15-3/4
  • Handle Fiberglass
  • Face Milled
  • Face Dia. (In.) 1-5/16
  • Head Material High Carbon Steel
  • Features Shock Absorbing, Nail Set
  • Meets/Exceeds ANSI Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.