ST
Grainger Choice Product
WESTWARD

Fractional Digital Caliper 0-6 in /0-150mm Range, 0.0005 in /0.01mm/1/64 in Resolution, Stainless St

  • Item # 29AD36
  • My Part #
  • Mfr. Model # 29AD36
  • Catalog Page # 2326
  • UNSPSC # 41111621
Fractional Digital Caliper 0-6 in /0-150mm Range, 0.0005 in /0.01mm/1/64 in Resolution, Stainless St close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring - Gauges, Blocks and Standards~Digital Calipers


$72.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This electronic digital caliper features an LCD display and a zero set, as well as On/Off and inch/mm control buttons.

View More

Technical Specs

  • Item Digital Caliper
  • Caliper Grouping Fractional Digital Caliper
  • Caliper Range 0-6 in /0-150mm
  • Resolution 0.0005 in /0.01mm/1/64 in
  • IP Rating Not Rated
  • SPC Output No
  • Accuracy +/-0.0015 in /0.03mm
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes
  • Jaw Depth 1 9/16 in
  • Long Form Calibration Certificate No
  • Features Thumb Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products