Navigation Menu New

Access My Account, Order History, Lists and more here.

20KY58 20KY58 UNSPSC # 40141701

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Fluid Evacuator, Pneumatic, 4 gal.

  • Item # 20KY58
  • Mfr. Model # 20KY58
  • UNSPSC # 40141701
  • Catalog Page # 931 931

Use for draining engine oil or transmission fluid directly through the dipstick tubes. Includes brake/clutch bleeding kit.

Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Fluid Evacuator
  • Type Pneumatic
  • Length (In.) 21 5/8 in
  • Width (In.) 9 in
  • Height (In.) 9 in
  • Reservoir Capacity (Gal.) 4
  • Max. Operating Temp. (F) 150 Degrees F
  • Compressed Air Inlet Size (In.) 0.25 in
  • Working Flow Max. (GPM) 5.8
  • Includes Silicon Hose 1.5m L x 4mm ID x 8mm OD, Nylon Hose 1m L x 7.8mm ID x 9.8mm OD, Nylon Hose 1m L x 5.3mm ID x 6.7mm OD, Nylon Hose 1m L x 4mm ID x 6mm OD
  • Material of Construction Plastic Casing

Use for draining engine oil or transmission fluid directly through the dipstick tubes. Includes brake/clutch bleeding kit.

Country of Origin Taiwan. Country of Origin is subject to change.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top