Skip Content

 
TM
WESTWARD

Flexible Metric Ratcheting Combination Wrench

Flexible Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination 
  • Reversing No 
  • SAE or Metric Metric 
  • Number of Points 12 
  • Finish Full Polish 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Size
Please Select
Overall Length
Please Select
Wrench Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Head Size
Overall Length
Wrench Material
Price
Qty
Please use Qty box to add item(s) to cart.
3LU43
10mm
5-25/32"
Steel

$44.50 / each

Enter location to check availability
Catalog Page #  1005 

Price $44.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 5-25/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D999
11mm
6-1/2"
Chrome Vanadium Steel

$18.19 / each

Enter location to check availability
Catalog Page #  NA

Price $18.19 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU44
12mm
5-3/4"
Steel

$29.25 / each

Enter location to check availability
Catalog Page #  1005 

Price $29.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 5-3/4"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU45
13mm
6"
Steel

$31.10 / each

Enter location to check availability
Catalog Page #  1005 

Price $31.10 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 6"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU46
14mm
6-1/4"
Steel

$30.15 / each

Enter location to check availability
Catalog Page #  1005 

Price $30.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU47
15mm
6-35/64"
Steel

$34.80 / each

Enter location to check availability
Catalog Page #  1005 

Price $34.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 6-35/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E308
16mm
8-7/32"
Chrome Vanadium Steel

$25.15 / each

Enter location to check availability
Catalog Page #  NA

Price $25.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-7/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU48
17mm
7-27/64"
Steel

$40.30 / each

Enter location to check availability
Catalog Page #  1005 

Price $40.30 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 7-27/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E309
18mm
9-5/16"
Chrome Vanadium Steel

$34.50 / each

Enter location to check availability
Catalog Page #  NA

Price $34.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-5/16"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E310
19mm
9-3/4"
Chrome Vanadium Steel

$28.70 / each

Enter location to check availability
Catalog Page #  NA

Price $28.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-3/4"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU42
8mm
5-1/32"
Steel

$19.77 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.77 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-1/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More