Navigation Menu New

Access My Account, Order History, Lists and more here.

10E196 10E196 UNSPSC # 27111704

WESTWARD

Flex Socket, 1/2 in Drive Size, 9/16 in Socket Size, 6-Point, Alloy Steel, Chrome Finish

  • Item # 10E196
  • Mfr. Model # 10E196
  • UNSPSC # 27111704
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Flex Socket, 1/2 in Drive Size, 9/16 in Socket Size, 6-Point, Alloy Steel, Chrome Finish

  • Item # 10E196
  • Mfr. Model # 10E196
  • UNSPSC # 27111704
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Flex Socket
  • Socket Size 9/16 in
  • Socket Shape 6-Point
  • Material Alloy Steel
  • Finish Chrome
  • Socket Depth Standard
  • Drive Type Hand
  • Drive Size 1/2 in
  • Measurement Type SAE
  • Impact Rated No
  • Standards ASME B107.1
  • Number of Points 6
  • Overall Length 2 15/32 in
  • Tether Ready Yes
Back to Top