C3
WESTWARD

Flex Impact Socket,3/8In Dr,13mm,6pts

  • Item # 4LYG2
  • My Part #
  • Mfr. Model # 4LYG2
  • Catalog Page # 777
  • UNSPSC # 27111704
Flex Impact Socket,3/8In Dr,13mm,6pts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$22.60 / each
$21.47 / each (Save $1.13 / each )
$19.21 / each (Save $3.39 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.329 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3/8" Drive Deep Metric Flex Impact Socket employs a ball-and-spring design, which allows for a 30° working angle with a smooth 360° rotation. The TorquePlus™ drive 6-point configuration also helps facilitate quick and easy socket engagement to the fastener flats, rather than the corners. The radius-corner design helps shift contact area and stress away from the fastener corners to distribute stresses over a large area of the socket, minimizing slippage. The internal design also minimizes fastener rounding, allowing the user to more easily turn worn, rounded, or rusted fasteners.

View More

Technical Specs

  • Item Flex Impact Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Socket Depth Deep
  • SAE or Metric Metric
  • Size 13mm
  • Overall Length 3-9/64"
  • Finish Black
  • Material Chrome Molybdenum Steel
  • Output Type 6 pt.
  • Standards Federal Specification GGG-W-660A, ANSI B107.6
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.