Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
WESTWARD

SAE Master Tool Set, Number of Pieces: 185, Primary Application: Mechanic

  • Item# 4VCP9
  • Mfr. Model# 4VCP9
  • Catalog Page# 793
  • UNSPSC# 27113201
SAE Master Tool Set, Number of Pieces: 185, Primary Application: Mechanic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $805.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 54.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged tool set lets you handle most fleet maintenance applications.

View More

Technical Specs

  • Item Master Tool Set
  • Primary Application Mechanic
  • SAE or Metric SAE
  • Number of Pieces 185
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 103
  • Number of Wrenches 38
  • Number of Pliers 4
  • Number of Screwdrivers 6
  • Number of Striking Tools 8
  • Number of Miscellaneous Tools 26
  • Number of Consumable Parts 0
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Stanard SAE 6-Point - 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", Deep SAE 6-Point - 3/16, 1/4, 9/32, 5/16", Standard SAE 12 Point - 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", Accessories - Quick-Release Ratchet, 3" Extension Bar, 5/8" Spark Plug Socket, 13/16" Spark Plug Socket
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", Standard Metric 6-Point - 9, 10, 11, 12, 13, 14, 15, 17, 19mm, Standard SAE 12 Point - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", Standard Metric 12 Point - 9, 10, 11, 12, 13, 14, 15, 16, 17, 19mm, Deep SAE 12 Point - 3/8, 7/16, 1/2, 9/16", Accessories - Quick-Release Ratchet, 3" Extension Bar
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", Accessories - Quick-Release Ratchet, 5" Extension Bar
  • Wrenches Included Combination - 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm, 8 And 12" Adjustable Wrenches, Double Box End Ratcheting - 5/16 x 3/8, 7/16 x 1/2,
  • Pliers Included 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, and 6-1/2" Long Nose
  • Screwdrivers Included Slotted, 1/4 x 4", 5/16 x 6" Hexagon Shank, Phillips, #1 x 3", #2 x 4" Hexagon Shank, Torx(R), T15 x 4", T20 x 4" Round Shank
  • Miscellaneous Tools Included Torx Socket Set - T10, T15, T20, T25, T27, T30, Pry Bar Set - 12, 18, 25 1/4", 2 Hacksaw Kit, Gasket Scraper, Ball End Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", "spection Mirror Kit - 2, 3, and 14-lb, Magnetic Pickup, 2 1/4 x 3 1/2" Oblong Acrylic "spection Mirror, 2" Round Magnifier Heads, Telescopic Shank
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.