ST
WESTWARD

Flange Puller, Spread 1-1/2 to 4-5/8in.

  • Item # 29FX49
  • My Part #
  • Mfr. Model # 29FX49
  • Catalog Page # 957
  • UNSPSC # 27111712
Flange Puller, Spread 1-1/2 to 4-5/8in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.07 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flange-type puller is designed for use on harmonic balancers, steering wheels, crankshaft pulleys, and gear pulleys. It fits almost all automotive and light truck applications, domestic and imports, older and current models.

View More

Technical Specs

  • Item Flange Puller
  • Spread (In.) 1-1/2 to 4-5/8
  • Screw Size 5/8"-10
  • Reach 2"
  • Bolt Circle Dia. (In.) 1-1/2 to 4-5/8
  • Application Pulls Harmonic Balancers, Timing Gears, and Other Parts Having Two or Three Tapped Holes
  • Includes (2) Cap Screw Size 3/8"-16 x 3" Long (3) Cap Screw size 3/8"-24 x 3" Long
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.