Skip Content
WV
TM
WESTWARD

Fixed Blade 6-1/2" Hook-Style Safety Cutter, 1 EA

  • Item # 39CE81
  • My Part #
  • Mfr. Model # 39CE81
  • Catalog Page # 846
  • UNSPSC # 27111503
Safety Cutter,Disposable,6-1/2 in.,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hook-Style Safety Cutter
  • Disposable Yes
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Fixed Blade
  • Blade Type Safety Recessed
  • Blade Change Non-Changeable
  • Overall Length 6-1/2"
  • Blade Material Stainless Steel
  • Handle Color Blue
  • Handle Material Plastic
  • Number of Blades Included 1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 2-3/8"
  • Overall Thickness 3/8"
  • Position 1
  • Handle Type Ergonomic
  • Features (2) Thumb Grip Ares, Pointed Tip, Lanyard Hole
  • Stores No Storage
  • Application Film, Boxes, Slitting Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.