Skip Content

DG
TM
WESTWARD

3/8" Fixed Micrometer Torque Wrench, 16"L, 200 to 1000 in.-lb.

  • Item # 6PAG9
  • My Part #
  • Mfr. Model # 6PAG9
  • Catalog Page # 818
  • UNSPSC # 27111715
Torque Wrench,3/8"Dr,200-1000in.-lb.,16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Ratcheting Yes
  • Calibration Certificate Included Yes
  • Torque Measurement Type Newton-Meter
  • Primary Scale Range 200 to 1000 in.-lb.
  • Primary Scale Increments 5 in.-lb.
  • Secondary Scale Range 28.2 to 118. Nm
  • Secondary Scale Increments 0.56 Nm
  • Overall Length 16"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Visual/Audible Indicators Audible Click
  • Min. Arc Swing 5 Degrees
  • Number of Geared Teeth 72
  • Setting Automatic Reset
  • Min. Number of Cycles 5000
  • Material Chrome Vanadium Steel/Aluminum
  • Handle Knurled
  • Standards ANSI B107.14
  • Includes Molded Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.