Skip Content

WV
WESTWARD

1/2" Fixed Micrometer Torque Wrench, 19-1/2"L, 40 to 210 Nm

  • Item # 6PAJ4
  • My Part #
  • Mfr. Model # 6PAJ4
  • Catalog Page # N/A
  • UNSPSC # 27111715
Torque Wrench,1/2" Dr,40-210 Nm,19-1/2"L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $106.20 / each

Web Price $118.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Ratcheting Yes
  • Calibration Certificate Included Yes
  • Torque Measurement Type Newton-Meter
  • Primary Scale Range 40 to 210 Nm
  • Primary Scale Increments 1 Nm
  • Overall Length 19-1/2"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-4% CW
  • Visual/Audible Indicators Audible Click
  • Min. Arc Swing 12 Degrees
  • Number of Geared Teeth 32
  • Setting Automatic Reset
  • Min. Number of Cycles 5000
  • Material Chrome Vanadium Steel/Plastic
  • Handle Push Lock
  • Standards ANSI B107.14
  • Includes Molded Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.